Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300-2-880

SC300-2-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101579161
  • Self-Compensating Shock Absorber
  • Light Duty
  • 3/4" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC300-2-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Light Duty
  • 3/4" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Energy per Hour 400000 in lb
Impact Velocity Range [Max] 12 ft/s
Return Method N/A
Operating Temperature [Min] 32 °F
Piston Rod Material Hardened Stainless Steel
Bore Size N/A
Mounting Standard
Threads per Inch 16
Return Force [Max] 2.15 lbs
Thread Size 3/4
Stroke 3/4 in
Effective Wt. Light
Buttons w/o Button, Standard Rod
Return Time 0.1 s
Shock Absorber Type Self-Compensating
Impact Velocity Range [Min] 0.5 ft/s
Inch/Metric Inch
Effective Wt. Range [Max] 60 lbs
Effective Wt. Range [Min] 10 lbs
Accumulator Style N/A
Oil Type #5
Energy per Cycle 300 in lb
Body Style Threaded
Return Force [Min] 1.05 lbs
Mechanical Stop Integral Stop Built Into Front of Unit
Body Material Steel Body w/Black Oxide Finish
Operating Temperature [Max] 150 °F
Thread Type UNF
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison