SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.
applications
Rodless cylinders
Pick and place systems
Rotary actuators
Operations turning heavy weights at slow speeds
Conveyors
features
Wide effective weight ranges
includes
Lock nut
Effective Wt. Range [Min]
3 lbs
Shock Absorber Type
Self-Compensating
Threads per Inch
16
Oil Type
#5
Return Force [Max]
2.15 lbs
Piston Rod Material
Hardened Stainless Steel
Mounting
Standard
Effective Wt.
Ultra Light
Buttons
w/ Button
Operating Temperature [Max]
150 °F
Operating Temperature [Min]
32 °F
Thread Type
UNF
Accumulator Style
N/A
Bore Size
N/A
Body Style
Threaded
Return Method
N/A
Return Force [Min]
1.05 lbs
Stroke
3/4 in
Effective Wt. Range [Max]
18 lbs
Mechanical Stop
Integral Stop Built Into Front of Unit
Energy per Cycle
300 in lb
Inch/Metric
Inch
Body Material
Steel Body w/Black Oxide Finish
Return Time
0.1 s
Energy per Hour
400000 in lb
Impact Velocity Range [Max]
12 ft/s
Thread Size
3/4
Impact Velocity Range [Min]
0.5 ft/s
Weight
0.361 LB
We're here for you
with Service Centers across the country - We have your back