Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300-1-880

SC300-1-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101583363
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 3/4" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC300-1-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 3/4" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Operating Temperature [Max] 150 °F
Shock Absorber Type Self-Compensating
Bore Size N/A
Stroke 3/4 in
Return Time 0.1 s
Mechanical Stop Integral Stop Built Into Front of Unit
Body Style Threaded
Operating Temperature [Min] 32 °F
Accumulator Style N/A
Effective Wt. Range [Min] 3 lbs
Energy per Hour 400000 in lb
Return Force [Max] 2.15 lbs
Thread Type UNF
Return Method N/A
Energy per Cycle 300 in lb
Threads per Inch 16
Mounting Standard
Inch/Metric Inch
Piston Rod Material Hardened Stainless Steel
Effective Wt. Ultra Light
Body Material Steel Body w/Black Oxide Finish
Effective Wt. Range [Max] 18 lbs
Thread Size 3/4
Return Force [Min] 1.05 lbs
Buttons w/o Button, Standard Rod
Oil Type #5
Impact Velocity Range [Min] 0.5 ft/s
Impact Velocity Range [Max] 12 ft/s
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison