Skip to content Skip to navigation menu
Parker Hannifin Corp.SC190M4

SC190M4

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101646572
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 0.63" Stroke
  • M14X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC190M4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 0.63" Stroke
  • M14X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Return Force [Min] 0.9 lbs
Return Time 0.25 s
Operating Temperature [Max] 150 °F
Mounting Standard
Return Force [Max] 1.9 lbs
Return Method N/A
Body Style Threaded
Thread Pitch 1.5 mm
Inch/Metric Metric
Operating Temperature [Min] 32 °F
Accumulator Style N/A
Energy per Cycle 225 in lb
Effective Wt. Heavy
Effective Wt. Range [Max] 225 lbs
Piston Rod Material Hardened Stainless Steel
Thread Size M14
Shock Absorber Type Self-Compensating
Effective Wt. Range [Min] 50 lbs
Impact Velocity Range [Max] 12 ft/s
Bore Size N/A
Energy per Hour 300000 in lb
Body Material Steel Body w/Black Oxide Finish
Stroke 0.63 in
Impact Velocity Range [Min] 0.5 ft/s
Buttons w/ Button
Thread Type Metric
Mechanical Stop Integral Stop Built Into Front of Unit
Oil Type #5
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison