Skip to content Skip to navigation menu
Parker Hannifin Corp.SC190M3

SC190M3

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101647763
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 0.63" Stroke
  • M14X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC190M3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 0.63" Stroke
  • M14X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Thread Type Metric
Mounting Standard
Accumulator Style N/A
Body Style Threaded
Return Force [Min] 0.9 lbs
Thread Pitch 1.5 mm
Oil Type #5
Effective Wt. Medium
Thread Size M14
Operating Temperature [Max] 150 °F
Body Material Steel Body w/Black Oxide Finish
Piston Rod Material Hardened Stainless Steel
Buttons w/ Button
Energy per Hour 300000 in lb
Bore Size N/A
Energy per Cycle 225 in lb
Return Method N/A
Effective Wt. Range [Min] 20 lbs
Shock Absorber Type Self-Compensating
Operating Temperature [Min] 32 °F
Mechanical Stop Integral Stop Built Into Front of Unit
Effective Wt. Range [Max] 100 lbs
Stroke 0.63 in
Return Time 0.25 s
Impact Velocity Range [Max] 12 ft/s
Inch/Metric Metric
Return Force [Max] 1.9 lbs
Impact Velocity Range [Min] 0.5 ft/s
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison