Skip to content Skip to navigation menu
Parker Hannifin Corp.SC190M2

SC190M2

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101643537
  • Self-Compensating Shock Absorber
  • Light Duty
  • 0.63" Stroke
  • M14X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC190M2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Light Duty
  • 0.63" Stroke
  • M14X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Mounting Standard
Impact Velocity Range [Min] 0.5 ft/s
Effective Wt. Range [Max] 40 lbs
Piston Rod Material Hardened Stainless Steel
Energy per Hour 300000 in lb
Impact Velocity Range [Max] 12 ft/s
Mechanical Stop Integral Stop Built Into Front of Unit
Bore Size N/A
Buttons w/ Button
Thread Type Metric
Operating Temperature [Min] 32 °F
Energy per Cycle 225 in lb
Body Material Steel Body w/Black Oxide Finish
Return Force [Min] 0.9 lbs
Return Time 0.25 s
Thread Size M14
Accumulator Style N/A
Return Force [Max] 1.9 lbs
Effective Wt. Range [Min] 8 lbs
Oil Type #5
Effective Wt. Light
Return Method N/A
Inch/Metric Metric
Body Style Threaded
Stroke 0.63 in
Operating Temperature [Max] 150 °F
Thread Pitch 1.5 mm
Shock Absorber Type Self-Compensating
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison