Skip to content Skip to navigation menu
Parker Hannifin Corp.SC190M1

SC190M1

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101647487
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 0.63" Stroke
  • M14X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC190M1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 0.63" Stroke
  • M14X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Impact Velocity Range [Min] 0.5 ft/s
Bore Size N/A
Effective Wt. Ultra Light
Buttons w/ Button
Body Material Steel Body w/Black Oxide Finish
Energy per Hour 300000 in lb
Return Force [Min] 0.9 lbs
Body Style Threaded
Impact Velocity Range [Max] 12 ft/s
Mechanical Stop Integral Stop Built Into Front of Unit
Return Time 0.25 s
Return Method N/A
Operating Temperature [Max] 150 °F
Mounting Standard
Thread Pitch 1.5 mm
Thread Type Metric
Shock Absorber Type Self-Compensating
Operating Temperature [Min] 32 °F
Accumulator Style N/A
Oil Type #5
Effective Wt. Range [Max] 15 lbs
Energy per Cycle 225 in lb
Return Force [Max] 1.9 lbs
Stroke 0.63 in
Piston Rod Material Hardened Stainless Steel
Thread Size M14
Effective Wt. Range [Min] 3 lbs
Inch/Metric Metric
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison