Skip to content Skip to navigation menu
Parker Hannifin Corp.SC190-2-NB

SC190-2-NB

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101567314
  • Self-Compensating Shock Absorber
  • Light Duty
  • 0.63" Stroke
  • 9/16-18 UNF Threaded Body
  • Standard Mounting
  • No Button, Short Rod
+ Show More + Show Less
Parker Hannifin Corp.SC190-2-NB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Light Duty
  • 0.63" Stroke
  • 9/16-18 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Inch/Metric Inch
Mounting Standard
Effective Wt. Range [Min] 8 lbs
Body Material Steel Body w/Black Oxide Finish
Stroke 0.63 in
Return Method N/A
Impact Velocity Range [Max] 12 ft/s
Return Time 0.25 s
Impact Velocity Range [Min] 0.5 ft/s
Effective Wt. Range [Max] 40 lbs
Accumulator Style N/A
Threads per Inch 18
Body Style Threaded
Thread Size 9/16
Mechanical Stop Integral Stop Built Into Front of Unit
Operating Temperature [Max] 150 °F
Operating Temperature [Min] 32 °F
Shock Absorber Type Self-Compensating
Effective Wt. Light
Energy per Cycle 225 in lb
Bore Size N/A
Buttons w/o Button, Short Rod
Return Force [Min] 0.9 lbs
Energy per Hour 300000 in lb
Thread Type UNF
Piston Rod Material Hardened Stainless Steel
Oil Type #5
Return Force [Max] 1.9 lbs
Weight 0.18 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison