- Series 7000 4-Way Normally Closed Pilot Operated Solenoid Valve
- 0.55 CV Flow
- Namur M5 Screws
- Aluminum Body
- 110/50 - 120/60
features
- Supplied with a unique three-way/four-way conversion plate that can alter the function of valve by rotating 180°
- NAMUR pattern
compliances
- 0
options
- Class F Coils, 18 in Leads
| Body Material | Aluminum |
| Solenoid Enclosure | NEMA 4X |
| Watt Rating | 10 W |
| Flow Pattern Code | 1 |
| Orifice Size Code | K |
| Coil Termination Code | None |
| Valve Function | Air, Inert Gas |
| Seal Material | Buna-N |
| Mechanical Options | None |
| Voltage Code | P3 |
| Function | 3-Way/4-Way |
| Coil Insulation | Class F |
| Body Material Code | A |
| Model No. | 73417AKDKN00N0C111P3 |
| Orifice Size | 11/64 in |
| Compatible Fluids | Air, Inert Gas |
| Operating Temperature [Min] | -40 °F |
| Connection Size | 1/4 |
| Coil Construction Code | C1 |
| Coil Insulation Code | None |
| Connection Type Code | K |
| Connection Type | NPT |
| Connection Size Code | D |
| Actuation | Pilot Operated |
| Function Code | 4 |
| Family Name Code | 7 |
| Actuation Code | 3 |
| Solenoid Enclosure Code | None |
| Enclosure Type | Nut & Washer |
| Options Code | 11 |
| Valve Type | N/A |
| Operating Pressure Differential [Max] | 150 psi |
| Coil Style | Integrated |
| Coil Termination | 1/2 in Conduit |
| Series | 7000 |
| Seal Material Code | N |
| Coil Construction | 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X |
| Operating Pressure Differential [Min] | 30 psi |
| Mechanical Options Code | 00 |
| Cv Flow | 0.55 |
| Family Name | Actuation Valves |
| Operating Temperature [Max] | 167 °F |
| Coil Wattage Code | None |
| Flow Pattern | Normally Closed |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Enclosure Type Code | N0 |
| Weight | 0.75 LB |

