- 3 Way Normally Closed Pilot Operated Valve
- Brass Body
- 1/2 NPT Thread
- 1/2 in Orifice
description
- Designed to provide a large exhaust orifice for quick exhaust. Increased exhaust capacity significantly reduces cycle time for single-acting, spring-return actuators.
| Coil Termination | 1/2 in Conduit |
| Operating Pressure Differential [Max] | 180 psi |
| Mechanical Options | Manual Override w/ Exhaust Return Pipe |
| Watt Rating | 10 W |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Type | Skinner Valve |
| Voltage Type | AC Voltage |
| Model No. | 73312BN4UNMJN0C111P3 |
| Compatible Fluids | Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products |
| Function | 3-Way |
| Body Material | Brass |
| Pressure Cv Flow | 3.6 |
| Coil Insulation | Class F |
| Flow Pattern Code | 1 |
| Coil Construction Code | C1 |
| Voltage Code | P3 |
| Series | 7000 |
| Flow Pattern | Normally Closed |
| Exhaust Cv Flow | 3.6 |
| Coil Style | Integrated |
| Operating Pressure Differential [Min] | 10 psi |
| Connection Type | NPT |
| Operating Temperature [Max] | 150 °F |
| Actuation Code | 3 |
| Orifice Size | 1/2 in |
| Function Code | 3 |
| Coil Construction | 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X |
| Connection Size | 1/2 |
| Solenoid Enclosure | NEMA 4X |
| Coil Current | AC |
| Enclosure Type Code | N0 |
| Actuation | Pilot Operated |
| Valve Function | General Purpose |
| Seal Material | Buna-N |
| Weight | 0.75 LB |

