- 2 Way Normally Closed Direct Acting Valve
- Brass Body
- 1/4 NPT Thread
- 1/8 in Orifice
applications
- Material transfer
- Molding
- Vending machines
- Instrumentation
- Welding equipment
- Water treatment systems
- Spray equipment
- Dental equipment
- Laundry equipment
compliances
- 0
caution
- Use of nonlubricated gaseous media will substantially limit valve life
options
- Class F Coils, 18 in Leads
| Coil Style | Integrated |
| Family Name Code | K |
| Mechanical Options | None |
| Orifice Size | 1/8 in |
| Function Code | 2 |
| Watt Rating | 10 W |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Insulation | Class F |
| Coil Termination Code | None |
| Coil Construction Code | C1 |
| Connection Size Code | 2 |
| Connection Type | NPT |
| Compatible Fluids | Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products |
| Valve Type | N/A |
| Orifice Size Code | N |
| Seal Material | PCTFE |
| Connection Size | 1/4 |
| Operating Temperature [Max] | 150 °F |
| Coil Current | AC |
| Connection Type Code | N |
| Cv Flow | 0.31 |
| Series | 7000 |
| Model No. | 7121KBN2NF00N0C111P3 |
| Enclosure Type Code | N0 |
| Body Material | Brass |
| Operating Pressure Differential [Min] | 0 psi |
| Family Name | Forged Body Brass Valves |
| Voltage Code | P3 |
| Voltage Type | AC Voltage |
| Seal Material Code | F |
| Flow Pattern | Normally Closed |
| Mechanical Options Code | 00 |
| Function | 2-Way |
| Body Material Code | B |
| Enclosure Type | Nut & Washer |
| Coil Wattage Code | None |
| Solenoid Enclosure Code | None |
| Solenoid Enclosure | NEMA 4, 4X |
| Flow Pattern Code | 1 |
| Coil Insulation Code | None |
| Options Code | 11 |
| Valve Function | General Purpose |
| Coil Termination | 1/2 in Conduit |
| Coil Type | Skinner Valve |
| Actuation Code | 1 |
| Operating Pressure Differential [Max] | 365 psi |
| Coil Construction | 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X |
| Actuation | Direct Acting |
| Weight | 0.5 LB |

