Parker Hannifin Corp.
S0381
Skinner Valve™ 7000 Series General-Purpose Three-Way Pilot Operated Solenoid Valve
Item #101852275
- Series 7000 3-Way Normally Closed Pilot Operated Solenoid Valve
- 3.6 CV Flow
- 1/2" NPT
- Brass Body
- 110/50 - 120/60
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Class F Coils, 18 in Leads
| Operating Pressure Differential [Max] | 180 psi |
| Coil Wattage Code | None |
| Family Name Code | 2 |
| Connection Size | 1/2 |
| Actuation Code | 3 |
| Orifice Size Code | U |
| Mechanical Options | Pilot Exhaust Return Pipe |
| Model No. | 73312BN4UNJ0N0C111P3 |
| Body Material | Brass |
| Seal Material Code | N |
| Actuation | Pilot Operated |
| Cv Flow | 3.6 |
| Flow Pattern | Normally Closed |
| Body Material Code | B |
| Valve Function | General Purpose |
| Function | 3-Way |
| Operating Temperature [Max] | 150 °F |
| Valve Type | N/A |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Termination | 1/2 in Conduit |
| Coil Termination Code | None |
| Coil Insulation Code | None |
| Enclosure Type | Nut & Washer |
| Mechanical Options Code | J0 |
| Function Code | 3 |
| Connection Type Code | N |
| Solenoid Enclosure | NEMA 4X |
| Flow Pattern Code | 1 |
| Coil Insulation | Class F |
| Family Name | High Pressure Pilot Operated Valves |
| Operating Pressure Differential [Min] | 10 psi |
| Voltage Code | P3 |
| Enclosure Type Code | N0 |
| Coil Construction Code | C1 |
| Options Code | 11 |
| Orifice Size | 1/2 in |
| Series | 7000 |
| Seal Material | Buna-N |
| Compatible Fluids | Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products |
| Connection Type | NPT |
| Connection Size Code | 4 |
| Solenoid Enclosure Code | None |
| Coil Construction | 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X |
| Coil Style | Integrated |
| Watt Rating | 10 W |
| Weight | 0.75 LB |
