Parker Hannifin Corp.
S0252
Skinner Valve™ 7000 Series General-Purpose Two-Way Direct Lift & Pilot Operated Solenoid Valve
Item #101849683
- Series 7000 2-Way Normally Closed Pilot Operated Solenoid Valve
- 3 CV Flow
- 3/8" NPT
- Brass Body
- 110/50 - 120/60
compliances
- 0
caution
- Do not over-tighten mounting screw. The PU-E cord should not be grouped with any other wires or cords. For applications with PU-E wires over 6' long, or particularly noisy environments, a shielded cable is recommended. Connect the shield to the common ter
options
- Class F Coils, 18 in Leads
| Coil Style | Integrated |
| Coil Insulation Code | None |
| Cv Flow | 3 |
| Flow Pattern Code | 1 |
| Coil Termination Code | None |
| Seal Material | Buna-N |
| Connection Size | 3/8 |
| Operating Pressure Differential [Min] | 5 psi |
| Connection Type Code | N |
| Seal Material Code | N |
| Orifice Size Code | T |
| Connection Size Code | 3 |
| Solenoid Enclosure | NEMA 4X |
| Coil Insulation | Class F |
| Compatible Fluids | Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products |
| Flow Pattern | Normally Closed |
| Coil Wattage Code | None |
| Coil Termination | 1/2 in Conduit |
| Voltage Code | P3 |
| Coil Construction Code | C1 |
| Orifice Size | 5/8 in |
| Operating Pressure Differential [Max] | 150 psi |
| Family Name | Pilot Operated Diaphragm Valves |
| Connection Type | NPT |
| Model No. | 73218BN3TN00N0C111P3 |
| Coil Construction | 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X |
| Mechanical Options Code | 00 |
| Valve Function | General Purpose |
| Operating Temperature [Max] | 150 °F |
| Body Material Code | B |
| Actuation | Pilot Operated |
| Valve Type | N/A |
| Solenoid Enclosure Code | None |
| Mechanical Options | None |
| Body Material | Brass |
| Series | 7000 |
| Actuation Code | 3 |
| Family Name Code | 8 |
| Enclosure Type Code | N0 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Options Code | 11 |
| Function Code | 2 |
| Function | 2-Way |
| Enclosure Type | Nut & Washer |
| Watt Rating | 10 W |
| Weight | 0.75 LB |
