- 2 Way Normally Closed Direct Acting Valve
- Brass Body
- 1/2 NPT Thread
- 7/16 in Orifice
applications
- Vending machines
- Material transfer
- Molding
- Instrumentation
- Welding equipment
- Water treatment systems
- Spray equipment
- Laundry equipment
- Dental equipment
compliances
- 0
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
| Solenoid Enclosure | NEMA 4, 4X |
| Watt Rating | 10 W |
| Actuation Code | 1 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Function | 2-Way |
| Coil Type | Skinner Valve |
| Mechanical Options | None |
| Coil Style | Integrated |
| Orifice Size | 7/16 in |
| Valve Function | General Purpose |
| Actuation | Direct Acting |
| Function Code | 2 |
| Compatible Fluids | Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products |
| Model No. | 7121KBN44V00N0C111P3 |
| Seal Material | FKM |
| Flow Pattern Code | 1 |
| Operating Temperature [Max] | 150 °F |
| Operating Pressure Differential [Max] | 17.5 psi |
| Enclosure Type Code | N0 |
| Connection Type | NPT |
| Coil Termination | 1/2 in Conduit |
| Operating Pressure Differential [Min] | 0 psi |
| Coil Construction | 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X |
| Voltage Type | AC Voltage |
| Coil Insulation | Class F |
| Cv Flow | 2.5 |
| Voltage Code | P3 |
| Coil Current | AC |
| Body Material | Brass |
| Coil Construction Code | C1 |
| Connection Size | 1/2 |
| Flow Pattern | Normally Closed |
| Series | 7000 |
| Weight | 0.75 LB |

