- 4 Way Single Solenoid Pilot Operated Valve
- Aluminum Body
- 1/4 NPT Thread
- 1/4 in Orifice
applications
- Air vises
- Air motors
- Dampers
- Pilots
compliances
- 0
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Class F Coils, 18 in Leads
| Mechanical Options | Manual Override |
| Options Code | 11 |
| Valve Function | General Purpose |
| Solenoid Enclosure | NEMA 4X |
| Family Name Code | 9 |
| Mechanical Options Code | M0 |
| Coil Wattage Code | None |
| Enclosure Type Code | N0 |
| Function Code | 4 |
| Voltage Code | P3 |
| Flow Pattern | Normally Open/Normally Closed |
| Series | 7000 |
| Actuation Code | 3 |
| Connection Type Code | N |
| Connection Type | NPT |
| Cv Flow | 1 |
| Enclosure Type | Nut & Washer |
| Watt Rating | 10 W |
| Seal Material Code | N |
| Connection Size Code | 2 |
| Function | 4-Way |
| Seal Material | Buna-N |
| Coil Construction Code | C1 |
| Coil Current | AC |
| Coil Insulation Code | None |
| Compatible Fluids | Air, Inert Gas |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Voltage Type | AC Voltage |
| Operating Pressure Differential [Min] | 30 psi |
| Family Name | 4-Way Valves |
| Valve Type | N/A |
| Body Material | Aluminum |
| Operating Pressure Differential [Max] | 150 psi |
| Model No. | 73419AN2NNM0N0C111P3 |
| Coil Type | Skinner Valve |
| Operating Temperature [Max] | 150 °F |
| Coil Style | Integrated |
| Body Material Code | A |
| Actuation | Pilot Operated |
| Flow Pattern Code | 1 |
| Orifice Size | 1/4 in |
| Coil Construction | 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X |
| Coil Insulation | Class F |
| Coil Termination | 1/2 in Conduit |
| Solenoid Enclosure Code | None |
| Coil Termination Code | None |
| Connection Size | 1/4 |
| Orifice Size Code | N |
| Weight | 0.75 LB |

