Parker Hannifin Corp.
S0097
Skinner Valve™ 7000 Series General-Purpose Two-Way Direct Lift & Pilot Operated Solenoid Valve
Item #101851900
- Series 7000 2-Way Normally Closed Pilot Operated Solenoid Valve
- 2.5 CV Flow
- 1/2" NPT
- Brass Body
- 110/50 - 120/60
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Class F Coils, 18 in Leads
| Coil Style | Integrated |
| Seal Material | Buna-N |
| Valve Type | N/A |
| Mechanical Options Code | 00 |
| Connection Type Code | N |
| Cv Flow | 2.5 |
| Valve Function | General Purpose |
| Body Material | Brass |
| Watt Rating | 10 W |
| Mechanical Options | None |
| Voltage Code | P3 |
| Connection Size Code | 4 |
| Orifice Size Code | S |
| Connection Size | 1/2 |
| Flow Pattern | Normally Closed |
| Connection Type | NPT |
| Enclosure Type | Nut & Washer |
| Flow Pattern Code | 1 |
| Coil Insulation Code | None |
| Actuation | Pilot Operated |
| Solenoid Enclosure Code | None |
| Solenoid Enclosure | NEMA 4X |
| Seal Material Code | N |
| Coil Termination Code | None |
| Enclosure Type Code | N0 |
| Coil Termination | 1/2 in Conduit |
| Function | 2-Way |
| Series | 7000 |
| Function Code | 2 |
| Coil Wattage Code | None |
| Coil Insulation | Class F |
| Model No. | 7321KBN4SN00N0C111P3 |
| Orifice Size | 7/16 in |
| Coil Construction | 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X |
| Family Name | Forged Body Brass Valves |
| Body Material Code | B |
| Coil Construction Code | C1 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Family Name Code | K |
| Options Code | 11 |
| Compatible Fluids | Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products |
| Operating Pressure Differential [Min] | 3 psi |
| Operating Temperature [Max] | 150 °F |
| Operating Pressure Differential [Max] | 150 psi |
| Actuation Code | 3 |
| Weight | 0.5 LB |
