Skip to content Skip to navigation menu
Skinner Valve™ 7000 Series General-Purpose Three-Way Direct Acting Solenoid Valve

S0035

Skinner Valve™ 7000 Series General-Purpose Three-Way Direct Acting Solenoid Valve
Item #101850348
  • Series 7000 3-Way Normally Closed Direct Acting Solenoid Valve
  • 0.062 CV Flow
  • 1/4" NPT
  • 430F Stainless Steel Body
  • 110/50 - 120/60
  • Nitrile Seals
  • 1/2" NPT Conduit, 10 Watt Class F, NEMA 4X
  • Exhaust Adapter Nut
+ Show More + Show Less
Skinner Valve™ 7000 Series General-Purpose Three-Way Direct Acting Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 7000 3-Way Normally Closed Direct Acting Solenoid Valve
  • 0.062 CV Flow
  • 1/4" NPT
  • 430F Stainless Steel Body
  • 110/50 - 120/60

compliances

  • 0

caution

  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types

options

  • Class F Coils, 18 in Leads
Mechanical Options Exhaust Adapter Nut
Operating Temperature [Max] 150 °F
Mechanical Options Code J1
Coil Termination Code None
Coil Insulation Code None
Actuation Direct Acting
Valve Function General Purpose
Cv Flow 0.062
Solenoid Enclosure Code None
Body Material 430F Stainless Steel
Actuation Code 1
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Family Name Code 5
Compatible Fluids Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products
Connection Type NPT
Watt Rating 10 W
Operating Pressure Differential [Max] 250 psi
Family Name Round Body Stainless Steel Valves
Coil Construction Code C1
Enclosure Type Code N0
Coil Termination 1/2 in Conduit
Coil Insulation Class F
Valve Type N/A
Connection Type Code N
Orifice Size 1/16 in
Coil Wattage Code None
Coil Construction 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X
Flow Pattern Code 1
Coil Style Integrated
Connection Size 1/4
Series 7000
Model No. 71315SN2ENJ1N0C111P3
Flow Pattern Normally Closed
Seal Material Code N
Options Code 11
Voltage Code P3
Function Code 3
Enclosure Type Nut & Washer
Connection Size Code 2
Solenoid Enclosure NEMA 4X
Operating Pressure Differential [Min] 0 psi
Seal Material Buna-N
Orifice Size Code E
Function 3-Way
Body Material Code S
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison