- PUGB Series Flouro Rubber Flat, Swivel Vacuum Cup
- 10 mm Cup Diameter
- Color: Black w/White Dot
description
- 30° inclusive swivel, single lip cup for smooth, slightly curved surfaces and flexible products. Rigid construction provides good stability against acceleration and deceleration forces during product transfer.
applications
- For smooth surfaces with slightly curved surfaces or flexible sheets with substantial weights
features
- Internal swivel joint design
- 30° inclusive angle for flexible products
- Increased stability for horizontal lifts
- Lower maintenance cost
- 10 mm to 200 mm diameters
- Position of the internal swivel joint minimizes moments during lift and transfer and compensates for load and angular misalignment instead of the cup material, prolonging cup life
- Maintenance costs are minimized by replacing only the cup portion of the assembly
| Cup Dia. | 10 mm |
| Vacuum Port Type | None |
| Vacuum Port | N/A |
| Cup Color | Black w/White Dot |
| Cup Style | Flat, Swivel |
| Mounting Thread | N/A |
| Series | PUGB Series |
| Operating Temperature [Max] | 230 °C |
| Cup Material | Flouro Rubber |
| Mounting Thread Type | N/A |
| Operating Temperature [Min] | -10 °C |
| Weight | 1.0 LB |

