The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Seal Material
Buna-N
Operating Temperature [Min]
0 °F
Degrees Rotation
180 °
Operating Temperature [Max]
180 °F
Filtration Requirement
40 Micron Filtered, Dry Air
Port Location
2 - Top & Bottom
Port Flow Control
None
Shaft Style
Metric Shaft, Double Male Keyed
Configuration
Anti-Backlash
Stroke Adjusters
None
Cylinder Bore Size
3.25 in
Cushions
Cushioned, Both Rotations
Port Type
NPT
Operating Pressure [Max]
250 psi
Port Size
3/8
Mounting
Standard
Weight
90.0 LB
We're here for you
with Service Centers across the country - We have your back