Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR326-185-AA23-C

PTR326-185-AA23-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102920887
  • Air/Oil Operation
  • 3 1/4" Bore
  • Inch Shaft, Female Keyed
  • 185° Rotation
  • Standard Mounting
  • 3/8" NPT Port at Location 3
  • Nitrile Seals
+ Show More + Show Less
Parker Hannifin Corp.PTR326-185-AA23-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air/Oil Operation
  • 3 1/4" Bore
  • Inch Shaft, Female Keyed
  • 185° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Shaft Style Inch Shaft, Female Keyed
Operating Temperature [Min] 0 °F
Operating Temperature [Max] 180 °F
Port Flow Control None
Degrees Rotation 185 °
Port Location 3 - Rear Side
Cushions Noncushioned
Cylinder Bore Size 3.25 in
Seal Material Buna-N
Port Size 3/8
Port Type NPT
Mounting Standard
Configuration Air/Oil Operation
Operating Pressure [Max] 250 psi
Stroke Adjusters None
Filtration Requirement 40 Micron Filtered, Dry Air
Weight 85.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison