Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR322-1803-AA23-C

PTR322-1803-AA23-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102939425
  • Double Rack
  • 3 1/4" Bore
  • Inch Shaft, Female Keyed
  • 180° Rotation
  • Standard Mounting
  • 3/8" NPT Port at Location 3
  • Nitrile Seals
  • Cushioned, Both Rotations
+ Show More + Show Less
Parker Hannifin Corp.PTR322-1803-AA23-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Rack
  • 3 1/4" Bore
  • Inch Shaft, Female Keyed
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Built-in shock absorber
  • Electrical position sensors
  • Integral air/oil option
Port Location 3 - Rear Side
Operating Temperature [Max] 180 °F
Cushions Cushioned, Both Rotations
Operating Temperature [Min] 0 °F
Operating Pressure [Max] 250 psi
Port Size 3/8
Port Flow Control None
Filtration Requirement 40 Micron Filtered, Dry Air
Shaft Style Inch Shaft, Female Keyed
Configuration Double Rack
Cylinder Bore Size 3.25 in
Port Type NPT
Degrees Rotation 180 °
Stroke Adjusters None
Seal Material Buna-N
Mounting Standard
Weight 66.63 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison