Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR322-180-AB22-C

PTR322-180-AB22-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102911558
  • Double Rack
  • 3 1/4" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Standard Mounting
  • 3/8" NPT Port at Location 2
  • Nitrile Seals
+ Show More + Show Less
Parker Hannifin Corp.PTR322-180-AB22-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Rack
  • 3 1/4" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Electrical position sensors
  • Built-in shock absorber
  • Integral air/oil option
Port Flow Control None
Cylinder Bore Size 3.25 in
Operating Temperature [Min] 0 °F
Mounting Standard
Degrees Rotation 180 °
Operating Pressure [Max] 250 psi
Port Location 2 - Top & Bottom
Seal Material Buna-N
Port Size 3/8
Operating Temperature [Max] 180 °F
Configuration Double Rack
Cushions Noncushioned
Filtration Requirement 40 Micron Filtered, Dry Air
Port Type NPT
Shaft Style Inch Shaft, Male Keyed
Stroke Adjusters None
Weight 66.63 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison