Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR322-175-AA21M-C

PTR322-175-AA21M-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102924362
  • Double Rack
  • 3 1/4" Bore
  • Inch Shaft, Female Keyed
  • 175° Rotation
  • Standard Mounting
  • 3/8" NPT Port at Location 1
  • Nitrile Seals
  • w/Magnetic Piston Ring
+ Show More + Show Less
Parker Hannifin Corp.PTR322-175-AA21M-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Rack
  • 3 1/4" Bore
  • Inch Shaft, Female Keyed
  • 175° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Port Flow Control None
Port Size 3/8
Port Location 1 - Front Side (Standard)
Port Type NPT
Mounting Standard
Operating Pressure [Max] 250 psi
Shaft Style Inch Shaft, Female Keyed
Operating Temperature [Min] 0 °F
Cushions Noncushioned
Degrees Rotation 175 °
Filtration Requirement 40 Micron Filtered, Dry Air
Cylinder Bore Size 3.25 in
Configuration Double Rack
Operating Temperature [Max] 180 °F
Stroke Adjusters None
Seal Material Buna-N
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison