Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR322-090-FB21-C

PTR322-090-FB21-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102920542
  • Double Rack
  • 3 1/4" Bore
  • Inch Shaft, Male Keyed
  • 90° Rotation
  • Front Flange Mounting
  • 3/8" NPT Port at Location 1
  • Nitrile Seals
+ Show More + Show Less
Parker Hannifin Corp.PTR322-090-FB21-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Rack
  • 3 1/4" Bore
  • Inch Shaft, Male Keyed
  • 90° Rotation
  • Front Flange Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Chrome alloy steel pinion and rack
  • Low friction ball bearings
  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Port Size 3/8
Mounting Front Flange
Cushions Noncushioned
Operating Temperature [Max] 180 °F
Cylinder Bore Size 3.25 in
Port Location 1 - Front Side (Standard)
Seal Material Buna-N
Operating Temperature [Min] 0 °F
Degrees Rotation 90 °
Stroke Adjusters None
Configuration Double Rack
Operating Pressure [Max] 250 psi
Port Flow Control None
Port Type NPT
Filtration Requirement 40 Micron Filtered, Dry Air
Shaft Style Inch Shaft, Male Keyed
Weight 61.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison