The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Port Location
1 - Front Side (Standard)
Port Size
3/8
Operating Pressure [Max]
250 psi
Operating Temperature [Max]
180 °F
Filtration Requirement
40 Micron Filtered, Dry Air
Cylinder Bore Size
3.25 in
Seal Material
Buna-N
Mounting
Standard
Degrees Rotation
190 °
Operating Temperature [Min]
0 °F
Port Flow Control
None
Cushions
Noncushioned
Stroke Adjusters
None
Shaft Style
Inch Shaft, Male Keyed
Configuration
Single Rack
Port Type
NPT
Weight
49.0 LB
We're here for you
with Service Centers across the country - We have your back