The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Mounting
Standard
Seal Material
Buna-N
Filtration Requirement
40 Micron Filtered, Dry Air
Cushions
Noncushioned
Operating Pressure [Max]
250 psi
Degrees Rotation
270 °
Port Type
NPT
Stroke Adjusters
Shock/Stroke Adjust Both Rotations
Port Location
3 - Rear Side
Operating Temperature [Min]
0 °F
Port Size
1/4
Operating Temperature [Max]
180 °F
Cylinder Bore Size
2.5 in
Shaft Style
Inch Shaft, Male Keyed
Configuration
Double Rack
Port Flow Control
None
Weight
37.25 LB
We're here for you
with Service Centers across the country - We have your back