The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Port Flow Control
None
Stroke Adjusters
None
Seal Material
Buna-N
Operating Pressure [Max]
250 psi
Operating Temperature [Max]
180 °F
Operating Temperature [Min]
0 °F
Cylinder Bore Size
2.5 in
Cushions
Cushioned, Both Rotations
Filtration Requirement
40 Micron Filtered, Dry Air
Mounting
Front Flange
Port Type
NPT
Shaft Style
Inch Shaft, Male Keyed
Configuration
Double Rack
Port Size
1/4
Port Location
1 - Front Side (Standard)
Degrees Rotation
90 °
Weight
30.75 LB
We're here for you
with Service Centers across the country - We have your back