The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Filtration Requirement
40 Micron Filtered, Dry Air
Degrees Rotation
360 °
Port Location
1 - Front Side (Standard)
Operating Pressure [Max]
250 psi
Mounting
Standard
Stroke Adjusters
None
Port Size
1/4
Operating Temperature [Min]
0 °F
Cylinder Bore Size
2.5 in
Cushions
Cushioned, Both Rotations
Operating Temperature [Max]
180 °F
Port Flow Control
None
Port Type
NPT
Shaft Style
Inch Shaft, Male Keyed
Configuration
Single Rack
Seal Material
Buna-N
Weight
26.0 LB
We're here for you
with Service Centers across the country - We have your back