Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR202-180F-AA21-C

PTR202-180F-AA21-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102919641
  • Double Rack
  • 2" Bore
  • Inch Shaft, Female Keyed
  • 180° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 1
  • Nitrile Seals
  • Stroke Adjusters 0-30° Both Rotations
+ Show More + Show Less
Parker Hannifin Corp.PTR202-180F-AA21-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Rack
  • 2" Bore
  • Inch Shaft, Female Keyed
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Port Location 1 - Front Side (Standard)
Cushions Noncushioned
Shaft Style Inch Shaft, Female Keyed
Port Size 1/4
Seal Material Buna-N
Degrees Rotation 180 °
Port Type NPT
Operating Pressure [Max] 250 psi
Operating Temperature [Min] 0 °F
Operating Temperature [Max] 180 °F
Filtration Requirement 40 Micron Filtered, Dry Air
Cylinder Bore Size 2 in
Port Flow Control None
Stroke Adjusters 0-30° Both Rotations
Configuration Double Rack
Mounting Standard
Weight 21.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison