Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR202-0903FAB21CS

PTR202-0903FAB21CS

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102954886
  • Double Rack
  • 2" Bore
  • Inch Shaft, Male Keyed
  • 90° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 1
  • Nitrile Seals
  • Cushioned, Both Rotations
  • Stroke Adjusters 0-30° Both Rotations
  • w/Shaft Seal Cover
+ Show More + Show Less
Parker Hannifin Corp.PTR202-0903FAB21CS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Rack
  • 2" Bore
  • Inch Shaft, Male Keyed
  • 90° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Configuration Double Rack
Degrees Rotation 90 °
Filtration Requirement 40 Micron Filtered, Dry Air
Operating Temperature [Min] 0 °F
Mounting Standard
Port Flow Control None
Shaft Style Inch Shaft, Male Keyed
Seal Material Buna-N
Operating Pressure [Max] 250 psi
Cylinder Bore Size 2 in
Operating Temperature [Max] 180 °F
Port Type NPT
Port Location 1 - Front Side (Standard)
Cushions Cushioned, Both Rotations
Port Size 1/4
Stroke Adjusters 0-30° Both Rotations
Weight 19.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison