Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR201-1353-AA24-C

PTR201-1353-AA24-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102919632
  • Single Rack
  • 2" Bore
  • Inch Shaft, Female Keyed
  • 135° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 4
  • Nitrile Seals
  • Cushioned, Both Rotations
+ Show More + Show Less
Parker Hannifin Corp.PTR201-1353-AA24-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Rack
  • 2" Bore
  • Inch Shaft, Female Keyed
  • 135° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Stroke Adjusters None
Cushions Cushioned, Both Rotations
Port Flow Control None
Cylinder Bore Size 2 in
Mounting Standard
Port Size 1/4
Degrees Rotation 135 °
Operating Temperature [Min] 0 °F
Shaft Style Inch Shaft, Female Keyed
Seal Material Buna-N
Operating Pressure [Max] 250 psi
Filtration Requirement 40 Micron Filtered, Dry Air
Port Type NPT
Port Location 4 - Bottom (Single Rack Only)
Configuration Single Rack
Operating Temperature [Max] 180 °F
Weight 16.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison