Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR157-360-AA21-C

PTR157-360-AA21-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102957693
  • Anti-Backlash
  • 1 1/2" Bore
  • Inch Shaft, Female Keyed
  • 360° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 1
  • Nitrile Seals
+ Show More + Show Less
Parker Hannifin Corp.PTR157-360-AA21-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Anti-Backlash
  • 1 1/2" Bore
  • Inch Shaft, Female Keyed
  • 360° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Operating Temperature [Max] 180 °F
Stroke Adjusters None
Operating Pressure [Max] 250 psi
Port Location 1 - Front Side (Standard)
Cylinder Bore Size 1.5 in
Port Flow Control None
Configuration Anti-Backlash
Seal Material Buna-N
Operating Temperature [Min] 0 °F
Shaft Style Inch Shaft, Female Keyed
Filtration Requirement 40 Micron Filtered, Dry Air
Port Type NPT
Port Size 1/4
Mounting Standard
Degrees Rotation 360 °
Cushions Noncushioned
Weight 25.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison