The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Port Location
3 - Rear Side
Cylinder Bore Size
1.5 in
Port Size
1/4
Operating Temperature [Max]
180 °F
Stroke Adjusters
None
Port Type
NPT
Configuration
Air/Oil Operation
Cushions
N/A
Filtration Requirement
40 Micron Filtered, Dry Air
Operating Pressure [Max]
250 psi
Bumpers
Bumpers, CCW Direction
Operating Temperature [Min]
0 °F
Degrees Rotation
270 °
Seal Material
Buna-N
Port Flow Control
None
Shaft Style
Inch Shaft, Male Keyed
Mounting
Pilot Ring
Weight
20.0 LB
We're here for you
with Service Centers across the country - We have your back