The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Low friction ball bearings
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
options
Electrical position sensors
Integral air/oil option
Built-in shock absorber
Filtration Requirement
40 Micron Filtered, Dry Air
Operating Temperature [Min]
0 °F
Degrees Rotation
180 °
Shaft Style
Metric Shaft, Double Male Keyed
Operating Temperature [Max]
180 °F
Configuration
Air/Oil Operation
Stroke Adjusters
None
Port Flow Control
None
Cushions
Cushioned, Both Rotations
Mounting
Standard
Port Type
NPT
Port Location
3 - Rear Side
Seal Material
Buna-N
Port Size
1/4
Operating Pressure [Max]
250 psi
Cylinder Bore Size
1.5 in
Weight
20.0 LB
We're here for you
with Service Centers across the country - We have your back