Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR156-090-AR11M-C

PTR156-090-AR11M-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102923105
  • Air/Oil Operation
  • 1 1/2" Bore
  • Preload Keyway
  • 90° Rotation
  • Standard Mounting
  • SAE-4 Port at Location 1
  • Nitrile Seals
  • w/Magnetic Piston Ring
+ Show More + Show Less
Parker Hannifin Corp.PTR156-090-AR11M-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air/Oil Operation
  • 1 1/2" Bore
  • Preload Keyway
  • 90° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Port Type SAE
Cushions Noncushioned
Operating Temperature [Max] 180 °F
Port Location 1 - Front Side (Standard)
Seal Material Buna-N
Port Size SAE-4
Configuration Air/Oil Operation
Operating Temperature [Min] 0 °F
Stroke Adjusters None
Port Flow Control None
Degrees Rotation 90 °
Operating Pressure [Max] 250 psi
Mounting Standard
Cylinder Bore Size 1.5 in
Shaft Style Preload Keyway
Filtration Requirement 40 Micron Filtered, Dry Air
Weight 20.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison