The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Port Size
1/4
Port Flow Control
Flow Control, Both Rotations
Cushions
Noncushioned
Seal Material
Buna-N
Mounting
Foot Flange
Configuration
Double Rack
Shaft Style
Inch Shaft, Female Keyed
Degrees Rotation
450 °
Operating Pressure [Max]
250 psi
Port Type
NPT
Stroke Adjusters
None
Port Location
2 - Top & Bottom
Cylinder Bore Size
1.5 in
Filtration Requirement
40 Micron Filtered, Dry Air
Operating Temperature [Min]
0 °F
Operating Temperature [Max]
180 °F
Weight
14.38 LB
We're here for you
with Service Centers across the country - We have your back