Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR152-180L-AB13-C

PTR152-180L-AB13-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102919625
  • Double Rack
  • 1 1/2" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Standard Mounting
  • SAE-4 Port at Location 3
  • Nitrile Seals
  • Shock/Stroke Adjust Both Rotations
+ Show More + Show Less
Parker Hannifin Corp.PTR152-180L-AB13-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Rack
  • 1 1/2" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Port Location 3 - Rear Side
Filtration Requirement 40 Micron Filtered, Dry Air
Cushions Noncushioned
Shaft Style Inch Shaft, Male Keyed
Configuration Double Rack
Cylinder Bore Size 1.5 in
Stroke Adjusters Shock/Stroke Adjust Both Rotations
Port Flow Control None
Degrees Rotation 180 °
Mounting Standard
Operating Pressure [Max] 250 psi
Port Type SAE
Operating Temperature [Min] 0 °F
Seal Material Buna-N
Operating Temperature [Max] 180 °F
Port Size SAE-4
Weight 12.38 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison