The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Port Type
NPT
Mounting
Standard
Cushions
Noncushioned
Operating Pressure [Max]
250 psi
Port Location
3 - Rear Side
Operating Temperature [Min]
0 °F
Cylinder Bore Size
1.5 in
Degrees Rotation
90 °
Filtration Requirement
40 Micron Filtered, Dry Air
Port Flow Control
None
Seal Material
Buna-N
Port Size
1/4
Configuration
Double Rack
Stroke Adjusters
Shock/Stroke Adjust Both Rotations
Operating Temperature [Max]
180 °F
Shaft Style
Inch Shaft, Male Keyed
Weight
11.38 LB
We're here for you
with Service Centers across the country - We have your back