Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR152-0905-AB23-C

PTR152-0905-AB23-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102920495
  • Double Rack
  • 1 1/2" Bore
  • Inch Shaft, Male Keyed
  • 90° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 3
  • Nitrile Seals
  • w/Bumper, Clockwise Rotation
+ Show More + Show Less
Parker Hannifin Corp.PTR152-0905-AB23-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Rack
  • 1 1/2" Bore
  • Inch Shaft, Male Keyed
  • 90° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Built-in shock absorber
  • Electrical position sensors
  • Integral air/oil option
Port Flow Control None
Degrees Rotation 90 °
Port Size 1/4
Operating Pressure [Max] 250 psi
Operating Temperature [Min] 0 °F
Mounting Standard
Operating Temperature [Max] 180 °F
Stroke Adjusters None
Filtration Requirement 40 Micron Filtered, Dry Air
Cushions N/A
Seal Material Buna-N
Port Location 3 - Rear Side
Configuration Double Rack
Shaft Style Inch Shaft, Male Keyed
Cylinder Bore Size 1.5 in
Port Type NPT
Bumpers Bumpers, CW Direction
Weight 11.38 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison