Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR151-1803-AR44-C

PTR151-1803-AR44-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102920729
  • Single Rack
  • 1 1/2" Bore
  • Metric Shaft, Double Male Keyed
  • 180° Rotation
  • Standard Mounting
  • 1/4" BSPP Port at Location 4
  • Nitrile Seals
  • Cushioned, Both Rotations
+ Show More + Show Less
Parker Hannifin Corp.PTR151-1803-AR44-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Rack
  • 1 1/2" Bore
  • Metric Shaft, Double Male Keyed
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Operating Temperature [Min] 0 °F
Port Location 4 - Bottom (Single Rack Only)
Stroke Adjusters None
Operating Pressure [Max] 250 psi
Degrees Rotation 180 °
Seal Material Buna-N
Configuration Single Rack
Operating Temperature [Max] 180 °F
Mounting Standard
Port Flow Control None
Port Size 1/4
Cushions Cushioned, Both Rotations
Filtration Requirement 40 Micron Filtered, Dry Air
Port Type BSPP
Shaft Style Metric Shaft, Double Male Keyed
Cylinder Bore Size 1.5 in
Weight 8.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison