The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Operating Temperature [Min]
0 °F
Operating Temperature [Max]
180 °F
Degrees Rotation
180 °
Port Type
NPT
Port Location
3 - Rear Side
Cushions
Cushioned, Both Rotations
Stroke Adjusters
None
Seal Material
Buna-N
Port Size
1/4
Cylinder Bore Size
1.5 in
Operating Pressure [Max]
250 psi
Mounting
Standard
Configuration
Single Rack
Filtration Requirement
40 Micron Filtered, Dry Air
Port Flow Control
None
Shaft Style
Metric Shaft, Double Male Keyed
Weight
8.75 LB
We're here for you
with Service Centers across the country - We have your back