The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Shaft Style
Inch Shaft, Male Keyed
Seal Material
Buna-N
Port Size
1/4
Port Type
NPT
Port Flow Control
None
Cushions
Cushioned, Both Rotations
Port Location
2 - Top & Bottom
Stroke Adjusters
None
Filtration Requirement
40 Micron Filtered, Dry Air
Operating Pressure [Max]
250 psi
Operating Temperature [Min]
0 °F
Cylinder Bore Size
1.5 in
Configuration
Single Rack
Degrees Rotation
180 °
Operating Temperature [Max]
180 °F
Mounting
Standard
Weight
8.75 LB
We're here for you
with Service Centers across the country - We have your back