Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR151-1103-AB23-C

PTR151-1103-AB23-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102923709
  • Single Rack
  • 1 1/2" Bore
  • Inch Shaft, Male Keyed
  • 110° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 3
  • Nitrile Seals
  • Cushioned, Both Rotations
+ Show More + Show Less
Parker Hannifin Corp.PTR151-1103-AB23-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Rack
  • 1 1/2" Bore
  • Inch Shaft, Male Keyed
  • 110° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Cushions Cushioned, Both Rotations
Filtration Requirement 40 Micron Filtered, Dry Air
Cylinder Bore Size 1.5 in
Mounting Standard
Port Type NPT
Stroke Adjusters None
Configuration Single Rack
Seal Material Buna-N
Operating Temperature [Min] 0 °F
Degrees Rotation 110 °
Port Size 1/4
Shaft Style Inch Shaft, Male Keyed
Operating Temperature [Max] 180 °F
Operating Pressure [Max] 250 psi
Port Location 3 - Rear Side
Port Flow Control None
Weight 9.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison