The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Chrome alloy steel pinion and rack
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Port Flow Control
None
Shaft Style
Inch Shaft, Double Male Keyed
Mounting
Standard
Port Size
1/4
Operating Pressure [Max]
250 psi
Operating Temperature [Min]
0 °F
Cylinder Bore Size
1.5 in
Stroke Adjusters
0-30° Counter-Clockwise Rotation
Filtration Requirement
40 Micron Filtered, Dry Air
Cushions
Noncushioned
Seal Material
Buna-N
Port Type
NPT
Port Location
1 - Front Side (Standard)
Configuration
Single Rack
Degrees Rotation
90 °
Operating Temperature [Max]
180 °F
Weight
8.25 LB
We're here for you
with Service Centers across the country - We have your back