Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR151-0903-AC21-C

PTR151-0903-AC21-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102920725
  • Single Rack
  • 1 1/2" Bore
  • Inch Shaft, Double Male Keyed
  • 90° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 1
  • Nitrile Seals
  • Cushioned, Both Rotations
+ Show More + Show Less
Parker Hannifin Corp.PTR151-0903-AC21-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Rack
  • 1 1/2" Bore
  • Inch Shaft, Double Male Keyed
  • 90° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Port Type NPT
Port Flow Control None
Operating Pressure [Max] 250 psi
Configuration Single Rack
Mounting Standard
Degrees Rotation 90 °
Operating Temperature [Max] 180 °F
Filtration Requirement 40 Micron Filtered, Dry Air
Port Size 1/4
Stroke Adjusters None
Operating Temperature [Min] 0 °F
Cushions Cushioned, Both Rotations
Cylinder Bore Size 1.5 in
Seal Material Buna-N
Port Location 1 - Front Side (Standard)
Shaft Style Inch Shaft, Double Male Keyed
Weight 8.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison