Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR151-090-PA21M-C

PTR151-090-PA21M-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102919616
  • Single Rack
  • 1 1/2" Bore
  • Inch Shaft, Female Keyed
  • 90° Rotation
  • Pilot Ring Mounting
  • 1/4" NPT Port at Location 1
  • Nitrile Seals
  • w/Magnetic Piston Ring
+ Show More + Show Less
Parker Hannifin Corp.PTR151-090-PA21M-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Rack
  • 1 1/2" Bore
  • Inch Shaft, Female Keyed
  • 90° Rotation
  • Pilot Ring Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Port Flow Control None
Port Location 1 - Front Side (Standard)
Cylinder Bore Size 1.5 in
Stroke Adjusters None
Operating Temperature [Max] 180 °F
Operating Pressure [Max] 250 psi
Port Size 1/4
Degrees Rotation 90 °
Cushions Noncushioned
Configuration Single Rack
Operating Temperature [Min] 0 °F
Seal Material Buna-N
Mounting Pilot Ring
Shaft Style Inch Shaft, Female Keyed
Filtration Requirement 40 Micron Filtered, Dry Air
Port Type NPT
Weight 8.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison