- Multi-Connection Head Module for Isys Micro Valves
- 3/8 NPT
- Side Ported
features
- 25 pin D-sub electrical connection
- For use with internal pilot manifold
- Can be converted to external pilot
| Thread Size | 3/8 |
| Multi-Wire Connection | Sub-D25 Connector |
| Thread Type | NPT |
| Port Location | Side Port |
| Weight | 1.329 LB |

