- B3 Series
- 12 Station
- 4-Way Inlet/Exhaust Manifold
- IEM Manifold Cylinder Ports
- NPT Port Type
description
- Bar manifolds are useful when multiple valves need to be mounted neatly and in a tight location. Offering all the advantages of mounting valves on a subbase, bar manifolds save time and money because valves can be changed without disturbing piping or hard electrical wiring. Bar manifolds are also faster to assemble than stackable subbase manifolds. Bar manifolds can be ordered with extra stations for future use. Order blanking plates separately to cover the extra stations..
features
- IEM (inlet/exhaust manifold)
- Blanking plates sold separately
- Order number includes manifold, seals and bolts
| Port Type | NPT |
| Pilot | External |
| Cylinder Port | IEM Manifold |
| Kit Includes | Manifold, Seals & Bolts |
| Height | 1 1/4 in |
| Port Size | 1/8, 1/4 |
| Series | B3 Series |
| No. of Stations | 12 |
| Manifold Design | Manifold Only |
| Manifold Type | 4-Way Inlet/Exhaust Manifold |
| Width | 3 in |
| Weight | 2.0 LB |

