- B3 Series
- 2 Station
- 4-Way Subbase, Bottom Port
- 1/4 in Tube Cylinder Ports
- NPT Port Type
| Manifold Design | Manifold Only |
| No. of Stations | 2 |
| Cylinder Port | 1/4 |
| Pilot | External |
| Port Size | 1/8, 1/4 |
| Kit Includes | Manifold Only, Bolts & Gasket Come w/ Subbase Valve |
| Manifold Type | 4-Way Subbase, Bottom Port |
| Series | B3 Series |
| Port Type | NPT |
| Weight | 2.35 LB |

