- Port Block Connector
- 1/2" Port Size
- Use With 06/16 Series
description
- Port block connectors are used to couple an FRL component with a threaded pipe. Installing port blocks instead of threading pipe directly to the FRL permits easy replacement without disturbing piping and can reduce spare parts inventory. Instead of stocking multiple FRL units of the same body size (series) with different port sizes, a single FRL unit can be fitted to a range of pipe sizes with port blocks.
features
- A single FRL unit can be fitted to a range of pipe sizes with port blocks
includes
- All necessary pieces to make two port connections
| Port Size | 1/2 |
| Port Type | NPT |
| Size Designation | Compact |
| Modular Piece | Modular Porting Connector |
| Series | 06, 16 |
| Weight | 0.5 LB |

